This item is Discontinued.

Otc Puller, 5 Ton, 2/3 Jaw 220297

Puller, 5 Ton, 2/3 Jaw (Discontinued)

  • Mfr # 220297
  • Zoro # G0272106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220297
Zoro #
G0272106
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
9/16"-20
Screw Length
6-15/16"

Details

Item
Jaw Puller
Jaw Reach
5 1/2 in
Capacity
5 Tons
Jaw Style
Reversible
Locking
No
Number of Jaws
2 or 3
Jaw Spread
4 1/2 in

Description

Mechanical Jaw Puller, Capacity 5 Tons, Jaw Reach 5 1/2 Inches, Jaw Spread 4 1/2 Inches, Number of Jaws 2/3, Screw Size 9/16-20 x 6 15/16 Inches, Jaw Style Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.