Piano Hinge, Aluminum, Center Pivot Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CFS83CP

  • Zoro # G0272903


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Holes per Leaf
10
Load Capacity
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS83CP
Zoro #
G0272903
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Overall Width
2 7/8 in
Frame Leaf Thickness
0.187 in
Length
6 ft 11 in
Height
3/4"
Width
3-3/16"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
10 ft

Details

Finish
Clear Anodized
Holes per Leaf
10
Load Capacity
280 lb
Material
Aluminum
Mounting
Center Pivot
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Full Surface Units are Designed Mainly for Retrofit Work and are Applied to the Exposed Surfaces of the Door and Frame
Item
Piano Hinge
Standards
ANSI/BHMA A156.26, UL Certified
Hardware
Included
Ligature Resistant
No
Holes
With
UL Fire Rating
UL10C
Color
Natural
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
10
Fire Rating
3 hr

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 280 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Included Hardware, 10 Holes per Leaf, Center Pivot Mounting, ANSI/BHMA A156.26, UL Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.