90 Degree Elbow For 10" Dia Duct, 14" L, 26 ga Galvanized Steel, Crimped End, -1 to 2" wc Pressure

  • Mfr # GRAE1090GA26

  • Zoro # G0274041


product price:  $19.59
/ea

Key Features

Duct Fitting Duct Size
10"
Width
13 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAE1090GA26
Zoro #
G0274041
UPC #
747548274677
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
13 in
Height
13 in
Inlet Diameter
10 in
Length
14"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
14 in
Overall Height
13 in
Overall Length
14 in
Overall Width
13 in
For Duct Height
1 5/8 in
Centerline Radius
9 in
For Nominal Duct Diameter
10 in
For Duct Width
1 5/8 in
Inside Diameter
10 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Standards
A924, ASTM A653
Duct Fitting Item
90 Degree Elbow
Special Features
Adjustable
Material
Galvanized Steel
Color
Silver
Finish
Galvanized
Type
90 Degrees Elbow
Minimum Pressure Rating
-1 in wc
Shape
Elbow
Angle
90 Degrees
Product Type
Adjustable Elbow
Weight
3.32 lb
Maximum Pressure Rating
2 in wc
Number of Pieces
4
Compatible with Brand
Greenseam
End Type
Crimped
For Duct Shape
Round
Connection Type
Press Fit

Description

90 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Material Steel, Overall Length 14 in, Product Type Adjustable Elbow, Material Thickness 26 ga, Weight 3.32 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.