Zoro Homepage
This item is Discontinued.
Comfort-Aire Cased Coil, Multiposition, 4 T, 17 1/2 In W MHE48EB-17

Cased Coil, Multiposition, 4 T, 17 1/2 In W (Discontinued)

  • Mfr # MHE48EB-17
  • Zoro # G0274732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHE48EB-17
Zoro #
G0274732
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
27
Width (In.)
17-1/2
Depth (In.)
21-1/2
Liquid Line Size (In.)
3/8 ODS
Suction Line Size (In.)
7/8 ODS
Manufacturers Warranty Length
12 yr With Matched System

Details

Item
Cased Coil
Type
Multiposition
Nominal Capacity (Tons)
4.0
For Use With
Furnace Width 17 1/2 in
Agency Compliance
ARI, UL
Condensate Drain Connections
Two Sets of 3/4 in N.P.T.
Compatible With
Germicidal Light Systems
Precharged With
Nitrogen
Constructed With
UV Resistant Components, Fully Insulated With Faced Insulation
Fin Material
Bonded Aluminum
Includes
R-22 TXV
Requires
Top Duct Opening ( W - 1 1/2 in) X ( D - 1 1/2 in), Bottom Duct Opening of ( W - 3/4 in X D - 3/4 in)
Tubing Material
Internally Groved Copper
Drain Pan
Is Corrosion Proof High Grade, Heat Resistant, Glass Loaded Polymer
13 SEER
When Used With Matched System

Description

Cased Coil, Multiposition, Nominal Capacity (Tons) 4.0, Height (In.) 27, Width (In.) 17-1/2, Depth (In.) 21-1/2, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Internally Groved Copper, Bonded Aluminum, For Use With Furnace Width 17 1/2 in, Requires Top Duct Opening ( W - 1 1/2 in) X ( D - 1 1/2 in), Bottom Duct Opening of ( W - 3/4 in X D - 3/4 in), Nitrogen, ARI, UL, Includes R-22 TXV, When Used With Matched System, -, -, -, -, -, Compatible With Germicidal Light Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.