Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK

  • Mfr # 1WA87

  • Zoro # G0275125


product price:  $4.69
/pk 100, $0.05/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WA87
Zoro #
G0275125
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#5-40
Hex Height
7/64 in
Hex Width
5/16 in
Nut Height
7/64 in
Dia./Thread Size
#5-40
Width Across Flats
5/16 in

Details

Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Application
General Purpose
Dimensional Standards
ASME B18.6.3
Hex Type
Machine Screw
Fastener Thread Direction
Right Hand
Nut Style
Machine Screw Nut
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
18-8
Nut Standards
ASME B18.6.3

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Not Applicable, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #5-40, Hex Width 5/16 in, Hex Height 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ANSI/ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.6.3, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 100,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.