This item is Discontinued.

Schneider Electric Relay, 230VAC Coil Volts, Square, 11 Pin, 3PDT RXM3AB1P7

Relay, 230VAC Coil Volts, Square, 11 Pin, 3PDT (Discontinued)

  • Mfr # RXM3AB1P7
  • Zoro # G0275326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RXM3AB1P7
Zoro #
G0275326
UPC #
785901511489
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Width - Relay
0.82 in
Body Depth - Relay
1.57 in
Overall Height - Relay
1.06 in

Details

Item
Relay
Coil Volts
230V AC
AC Contact Rating - Relay
5A @ 250V, 10A @ 250/277V
DC Contact Rating - Relay
5A @ 28V, 10A @ 28V, 10A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.2VA
Contact Material
Silver Nickel
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
EN/IEC 61810-1, CSA C22.2 No 14, UL 508
Status Indicator
None
Socket Code
C
Pins
11
Base Type
Square
Socket
Mfr. No. RXZE2S111M
Push To Test
Lockable
Contact Form
3PDT
Contact Rating
10A @ 277VAC/30VDC
Item - Relay
Plug In Relay
Response Time
(NO) AC: 20 msec DC: 20 msec (NC) AC: 20 msec DC: 20 msec

Description

Relay, Contact Form 3PDT, Status Indicator None, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.