Toothbrush, Ivory, 6-3/8 in. L, PK1440
Mfr # HCS0071
Zoro # G0275810
product price:Â $168.99
/pk 1440, $0.12/ea
Free Shipping & Returns
Key Features
Length
6 3/8 in
Color
Ivory
Features
Contains 30 Tuft Bristles, Individually Wrapped
Product Type
Toothbrush
Bristle Firmness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS0071
Zoro #
G0275810
UPC #
-
Country of Origin
China
Dimensions
Length
6 3/8 in
Handle Length
6 1/2 in
Details
Item
Toothbrush
Color
Ivory
Features
Contains 30 Tuft Bristles, Individually Wrapped
Product Type
Toothbrush
Bristle Firmness
Soft
Handle Material
Plastic
Description
Toothbrush, Product Type Toothbrush, Bristle Firmness Soft, Handle Length 6 1/2 in, Color Ivory, Features Contains 30 Tuft Bristles, Individually Wrapped, Series Not Applicable, Standards Not Applicable, Handle Material Plastic, Package Quantity 1440
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.