Mouthwash, 4 oz., Mint, Bottle, PK72
Mfr # HCS0066
Zoro # G0275871
product price:Â $81.59
/pk 72, $1.13/ea
Free Shipping & Returns
Key Features
Size
4 oz
Flavor
Mint
Container Size
4 oz
Color
Blue
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCS0066
Zoro #
G0275871
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
4 oz
Container Size
4 oz
Details
Item
Mouthwash
Flavor
Mint
Color
Blue
Container Type
Bottle
Contains
Mint
Hygiene Properties
Alcohol Free
Product Type
Mouthwash
Series
HCS
Formula
Polysorbate 80
Description
Mouthwash, Product Type Mouthwash, Container Size 4 oz, Container Type Bottle, Flavor Mint, Formula Polysorbate 80, Hygiene Properties Alcohol Free, Color Blue, Series HCS, Standards Not Applicable, Package Quantity 72
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.