Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 1F028

  • Zoro # G0276026


product price:  $26.99
/pk 25, $1.08/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Character Series
101 to 125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1F028
Zoro #
G0276026
UPC #
190735399675
Country of Origin
China

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.05 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
101 to 125
Application
General Purpose
Character Type
Numbers
Tag Shape
Round
Number Series
101 to 125
Includes
(25) Numbered Tags
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Valve Tag Application
General Purpose
Number Sequence
101-125
Corrosion Resistant
No
Printed Language
English
Graffiti Resistant
No
Chemical Resistant
No
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Write on Surface
No

Description

Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.