Colorless Cast Acrylic Acrylic Sheet 24 in L x 12 in W x 1.5 in Thick

  • Mfr # 1UNR6

  • Zoro # G0277776


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1.5 in
Plastic Length
24 in
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UNR6
Zoro #
G0277776
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.5 in
Plastic Width
12 in
Plastic Length
24 in
Length Tolerance
+/-0.060 in
Width Tolerance
+/-0.060 in
Plastic Length Tolerance
+/-0.060 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.060 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Thickness Tolerance
+0.077 in /-0.159 in
Material Color Family
Clear
Operating Temp. Range
-26 Degrees to 180 Degrees F
Tensile Strength
10,500 psi
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Friction Rating
Not Slippery
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Clarity
Clear
Plastic Hardness
Rockwell M98
Water Absorption
0.3 %
Water Absorption Rating
Good
Wear Factor
Fair
Material
Acrylic
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Impact Strength
0.4 ft-lb/in
UV Resistant
Yes
Temperature Range
-26 Degrees to 180 Degrees F
Tensile Strength Rating
Excellent
Machinability
80 %
Plastic Thickness Tolerance
+0.077/-0.159 in
Minimum Temperature
-26 Degrees F
Plastic Density
1.2 g/cc
Minimum Adhesive Temperature
-20 Degrees F
Standards
ASTM D638, UL 94
Backing Type
Acrylic Adhesive
Maximum Adhesive Temperature
400 Degrees F
Friction Coefficient
0
UV-Resistant
UV-Resistant
Product Form
Sheet
Elongation
5 %
Light Transmission
92 %
Dielectric Strength
400 V/mil
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
FDA Compliance
21 CFR 177.1010
Wear Rate
1.40 x 10^-5 cu mm/N-m
Flexural Modulus
350,000 psi
Rockwell Hardness
95 HRM
Shore Hardness
70 Shore D
Fabrication
Cast
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.