Solid Rivet, Flat Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK

  • Mfr # 41F0508-1-EA100

  • Zoro # G0278187


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41F0508-1-EA100
Zoro #
G0278187
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.5 in
Head Dia.
0.313 in
Head Height
0.052 in
Overall Length
35/64 in
Shank Diameter
0.1562 in
Head Diameter
5/16 in
Body Length
1/2 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Finish
Plain
Material Grade/Class
300
Head Type
Flat
Installation Method
Hammer, Rivet Press
Material
Stainless Steel
Manufacturer Location
Made in USA*
Product Type
Solid Rivet

Description

Solid Rivet,1/2 in L,Flat,PK100, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 35/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.052 in, Head Diameter 5/16 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.