Miniature Sealed Snap Action Switch, Pin, Plunger Actuator, 1NC (Discontinued)
- Mfr # D2HW-C202M
- Zoro # G0278327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2HW-C202M
Zoro #
G0278327
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Dimension
0.51" Centers
Mounting Dimension - Snap Action Switch
0.51 in Centers
Details
Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
DC Contact Rating - Snap Action Switch
2A @ 12V
Contact Form- Switches
1NC
Terminal Type
Lead Wires
Over Travel
0.252 in
Operating Temp. Range
-40 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Lead Wires
Watertight - Snap Action Switch
Yes
Release Force
0.35 oz
Differential Travel
0.010 in
Type of Actuator
Pin Plunger
Contact Form
1NC
Housing Material
Phenolic
Current Rating
2A
Operating Force
2.68 oz
DC Contact Rating
2 A @ 12 V
Electrical Connection
Lead Wires
Overtravel
0.252 in
Differential Travel - Maximum
0.01 in
Actuator Style
Pin Plunger
Description
Sealed Snap Action Switch, Pin, Plunger, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches 1NC, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.51 in Centers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.