Crimping and Cutting Tool for Connectors, 10 to 22 AWG, 9-3/4 in, Red

  • Mfr # 1005

  • Zoro # G0280341


product price:  $29.97
/ea

Key Features

Capacity
10 to 22 AWG
Overall Length
9 3/4 in
Handle Type
Non-Insulated
Insulated
No
Application
Cuts and Crimps Wire 10 to 22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005
Zoro #
G0280341
UPC #
092644742040
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Tool Length
9 5/8 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Crimper
Capacity
10 to 22 AWG
Handle Type
Non-Insulated
Insulated
No
Application
Cuts and Crimps Wire 10 to 22 AWG
Features
Specially Hardened Wire Cutter in Nose; Tapered Nose; Crimping Die Marked for Insulated and Non-Insulated Solderless Terminals and Connectors; Cushioned Handles for Comfort
Primary Crimping Application
Electrical Wire and Cable
Adjustable
Not Adjustable
Strips
No
Cuts
No
Replacement Die Code
None
Insulated / Uninsulated
Uninsulated
For Use With
Insulated and Non-Insulated Solderless Terminals and Connectors
Max. Crimping Force
Not Rated
Type
General Purpose
Tool Weight
12.8 oz
Includes Wire Cutter
Yes
Includes Crimping Die
Yes
Compatible Terminal Type
Insulated, Uninsulated
Minimum Crimping Capacity
22 AWG
Replacement Die Part Number
None
Body Material
Plastic
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Includes Wire Stripper
No
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Maximum Crimping Capacity
10 AWG
Grip Material
Plastic
Crimper Style
Pliers-Style - Connector Crimper
Connector Color Code
Red
Grip Style
Standard Cushion
Maximum Crimping Force
Not Rated
Adjustability
Not Adjustable

Description

The KLEIN TOOLS - 1005 Crimper is a versatile, pliers-style tool designed for conjoining two pieces of metal or other malleable materials. With a crimping capacity ranging from 10 AWG to 22 AWG, it's compatible with both insulated and non-insulated connectors and terminals. The crimper features a durable plastic body and grip material, ensuring longevity while maintaining its lightweight design at approximately 12.8 ounces.
Key attributes include an integrated wire cutter for precise cutting tasks and a tapered nose design that allows easy access in confined areas. The handles are equipped with standard cushion grips for enhanced comfort during use. Despite its compact size of just 9-3/4 inches in length, this tool does not compromise on performance or ease-of-use.
Please note: This crimper does not include a wire stripper function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.