Poke-Through Box, 27 cu in, Wiring Box Type, 2 Gangs, Steel, Round Shape

  • Mfr # S1PTBL

  • Zoro # G0280612


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Capacity
27 cu in
Box Type
Wiring
Number of Gangs
2 Gangs
Material
Steel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1PTBL
Zoro #
G0280612
UPC #
783585371344
Country of Origin
United States

Dimensions

Length
8 in
Overall Width
3 7/8 in
Conduit Size
(2) 1 in
Hole Dia.
4 in
Height
15-5/8 in
Opening Size
8 in
Overall Length
3 7/8 in
Overall Height
12 9/16 in
Opening Diameter
8 in
Installation Hole Diameter
4 in
For Conduit Sizes
(2) 1 in

Details

Item
Poke-Through Box
Capacity
27 cu in
Box Type
Wiring
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Round
Color
Black
Standards
cULus Listed, Meets ADA Standards, UL 514A
Knockouts
Cover- Dual Flip Covers
Number of Inlets
2
Number of 1 in Side Knockouts
0
Number of 1 1/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Cover Color
Black
Number of 1 1/2 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0

Description

Fire Rated Poke Through, Steel, Opening Size 8 in, Opening Shape Round, Number of Gangs 2, Conduit Size (2) 1 in, Hole Dia. 4 in, Length 8 in, Width 8 in, Height 15 5/8 in, Capacity 27 cu in, Standards cULus Listed, Meets ADA Standards, UL 514A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.