Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick

  • Mfr # 1ZAR4

  • Zoro # G0280795


product price:  $76.45
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZAR4
Zoro #
G0280795
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Width
24"
Thickness
0.500"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Operating Temp. Range
-58 Degrees to 176 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Tensile Strength
4,600 psi
Material Color Family
Off-White
Material Type
Corrosion Resistant
Impact Strength
1.94 ft-lb/in
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material
HDPE
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.2
Shape
Rectangle
Water Absorption
0.01 %
Plastic Hardness
70D
Temperature Range
-58 Degrees to 176 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness Rating
Medium
Machinability
80 %
Wear Factor
Good
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Minimum Temperature
-40 Degrees F
Plastic Density
0.93 g/cc
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Shore Hardness
70 Shore D
Rockwell Hardness
64 HRM
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
Flexural Modulus
174 ksi
Fabrication
Extruded
Product Form
Sheet
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Elongation
300 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
90 %
Dielectric Strength
50 kV/mm
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet

Description

The ZORO SELECT - 1ZAR4 is a Sheet Stock plastic sheet, designed for versatile use in various industrial applications. Made from HDPE material, this off-white sheet stock offers good resistance to corrosion and chemicals. With its standard grade classification, it can be cut, shaped or molded into different forms based on project requirements.

  • Dimensions: The nominal size of the sheet is 24 inches in width and 48 inches in length with a thickness of 0.500".
  • Durability: Despite having a poor impact strength rating (1.30 ft-lb/in), it has medium hardness (70D) which contributes to its overall durability.
  • Machinability: Rated as fair, indicating that it can be worked on using industrial tools without causing significant damage to either the material or equipment.
  • Temperature Tolerance: Rated for operation within temperature ranges of -58 Degrees F to 176 Degrees F.
  • Slipperiness: It features a low coefficient of friction, rated at 0.2, which may be compatible with applications that require movement control and stability.
  • Water Absorption & Wear Factor: Has been tested to show water absorption resistance (0.01%) and wear factor, which could make it compatible in environments where moisture exposure and frictional forces are present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.