Zoro Homepage
This item is Discontinued.
Philips LED Floodlight, PAR30L, 2700K, Soft White 408120

LED Floodlight, PAR30L, 2700K, Soft White (Discontinued)

  • Mfr # 408120
  • Zoro # G0281014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408120
Zoro #
G0281014
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-5/8"
Max Overall Bulb Length
4-5/8"
Bulb Dia.
3.6 in
Overall Length
4.6 in

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR30L
Voltage
120
Watts
11
Lumens
440
Average Bulb Life
40,000 hr.
Energy Star Compliant
No
Bulb Designation
11PAR30L/END/F22 2700 DIM 6/1
Item
LED Floodlight
Bulb Beam Angle
22 Degrees
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Wattage Equivalency
3800W HAL
Trade Number
11PAR30L/END/F22 2700 DIM 6/1
Color Temperature
2700 K
Special Features
Dimmable

Description

Endura LED Lamp, Dimmable, Lamp Shape PAR30L, Base Type Medium Screw, 440 Lumens, Voltage 120, 11 Watts, Color Temp. 2700K, Average Life 45,000 hr., Color Warm, CRI 82, Overall Length 4.6 In., Lamp Designation 11PAR30L/END/F22 2700 DIM 6/1, Bulb Dia. 3.6 In., Beam Angle 22 Degrees , Type Reflector, Energy Star Compliant Yes, Trade Number 11PAR30L/END/F22 2700 DIM 6/1, Footnotes LED, Dimmable, Replaces 50W PAR30L, Special Features Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.