Techflex
Sleeving, 1.500 In., 5 ft. L, Red
Mfr # FIN1.50RD5
Zoro # G0281251
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red FIN1.50RD50
- TECHFLEX Braided Sleeving, 4 ft., Black F6N2.00BK4
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black FGLG.08BK
- TECHFLEX Sleeving, 1.750 In., 5 ft. L, Red FIN1.75RD5
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black FGN0.38BK10
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver T6F0.75SV
- TECHFLEX Weld Wrap, 1-1/2", Silver Wrap Around WWH1.50SV
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black DFN1.00BK100
- TECHFLEX Sleeving, 3.660 In., 100 ft., Black DFN3.66BK100
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. VWN2.00BA50
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 1" x 10ft WL-J-BWS-100-10FT-GY
- Techflex Cable Sleeves