AX46 Cogged, Classical V-Belt, 48 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6A122

  • Zoro # G0281687


product price:  $12.69
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX46
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6A122
Zoro #
G0281687
UPC #
190735359082
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
48 in
Belt Trade Size
AX
For Minimum Pulley Pitch Diameter
2.2 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX46
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Minimum Operating Temperature
-22 Degrees F
Number of Bands
1
Edge Construction
Raw Edge
Belt Material
Gum Rubber
Color
Black
Application
General Industrial
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat; Oil, Static Conductive
Tensile Strength
3,400 N/mm

Description

The DAYTON - 6A122 is a Cogged, Classical V-Belt designed for general industrial applications. This belt is part of the Power King Cog series and features a raw edge, cogged construction. The material composition includes a fabric cover, rubber body, and polyester cords which enhance its durability and resistance to environmental factors such as heat and chemicals.

Key Features of the DAYTON - 6A122 V-Belt:

  • Belt Material: Composed of gum rubber with a fabric cover.
  • Construction: Raw Edge, cogged design for potential power transmission efficiency.
  • Minimum Pulley Pitch Diameter: Compatible with pulleys having a minimum pitch diameter of 2.2 inches.
  • Operating Temperature Range: Rated for operation within the temperature range of -22 Degrees F to 194 Degrees F.
  • Number of Ribs: Single rib designed for potential grip enhancement and load distribution efficiency.
  • Outside Length & Top Width: Measures an outside length of 48 inches and top width of half an inch, which may fit various machinery drive systems
  • V-Belt Section & Type: Classified under AX section, suggesting it might be compatible with certain mechanical applications; type is classical cogged
  • Tensile Strength & Resistance Properties: Has been tested up to a tensile strength of 3,400 N/mm; has shown resistance properties against heat and oil in controlled conditions while also being static conductive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.