Tanis
Conveyor Cylinder Brush, L22In, OD8In
Mfr # RB820
Zoro # G0281793
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height (In.) 5/16
- Fill Type .030" Polypropylene
- Overall Length 22 in
- Duty Rating Medium-Duty
- Bristle Diameter 0.03 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB701672
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB709272
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB400836
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC233036
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 MB400884
- TANIS Strip Brush Holder, Overall Length 36 In AH250836CF
- TANIS Strip Brush, 5/16W, 60 In L, Trim 3 In, PK10 MB700660
- TANIS Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10 MB402084
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In MB704048
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In MB406012
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB409072
- Tanis Conveyor Brushes