Zoro Homepage
This item is Discontinued.
Comfort-Aire Lowboy Oil Furnace, Rear Flue, 154K BthH OLRA125-D5

Lowboy Oil Furnace, Rear Flue, 154K BthH (Discontinued)

  • Mfr # OLRA125-D5
  • Zoro # G0282405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLRA125-D5
Zoro #
G0282405
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
37
Width (In.)
22-1/2
Depth (In.)
52-1/8
Flue Dia. (In.)
6
Supply Opening Width (In.)
21
Supply Opening Depth (In.)
21
Manufacturers Warranty Length
Heat Exchanger, Limited Lifetime/5 yr On Other parts

Details

AFUE (%)
81.0
Input (BtuH)
154,000
Output (BtuH)
125,000
Available Cooling Tons
3 to 5
Voltage
120
Type
Rear Flue, Horizontal Discharge
Transformer Rating
120V Primary, 24V Secondary, 40Va
CFM @ .5 ESP
1800
Item
LowBoy Oil Furnace
Agency Compliance
Gama/ETL
Built-In Features
Beckett AGF Burner With 1.00 GPH-80 Degree Nozzle, Solid State Ignition, 4 Speed Blower

Description

Available Cooling Tons 3 to 5, Transformer Rating 120V Primary, 24V Secondary, 40Va, Manufacturers Warranty Length Heat Exchanger, Limited Lifetime/5 yr On Other parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.