Flexible Metallic Conduit, 1-1/4 in Trade Size, 25 ft, Stainless Steel, Polished

  • Mfr # S61200CTFX

  • Zoro # G0282488


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Conduit Type
Flexible
Nominal Length
25 ft
Material
Stainless Steel
Finish
Polished
Standards
ANSI, UL 514B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S61200CTFX
Zoro #
G0282488
UPC #
847656005351
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Nominal Length
25 ft
Bend Radius
7 1/2 in
Outside Diameter
1.5 in

Details

Item
Metallic Conduit
Conduit Type
Flexible
Material
Stainless Steel
Finish
Polished
Standards
ANSI, UL 514B
Series
LT
Wet Location
No
Resistance Properties
Corrosion Resistant
Color
POLISHED SILVER

Description

Flexible Metal Conduit - Corrosion Resistance, Finish Polished, Stainless Steel, Trade Size 1 1/4 in, Inside Diameter 1.33 in, Outside Diameter 1.5 in, Bend Radius 7 1/2 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Conduit Type Bare, Series LT, ANSI, UL 514B, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.