Flexible Metallic Conduit, 1-1/2 in Trade Size, 25 ft, Stainless Steel, Polished
Mfr # S61500CTFX
Zoro # G0282497
product price:Â $665.99
/ea
Free Shipping & Returns
Key Features
Conduit Type
Flexible
Nominal Length
25 ft
Material
Stainless Steel
Finish
Polished
Color
POLISHED SILVER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S61500CTFX
Zoro #
G0282497
UPC #
847656002305
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Nominal Length
25 ft
Bend Radius
9 in
Outside Diameter
1.75 in
Details
Item
Metallic Conduit
Conduit Type
Flexible
Material
Stainless Steel
Finish
Polished
Color
POLISHED SILVER
Series
LT
Standards
ANSI, UL 514B
Wet Location
No
Resistance Properties
Corrosion Resistant
Description
Flexible Metal Conduit - Corrosion Resistance, Finish Polished, Stainless Steel, Trade Size 1 1/2 in, Inside Diameter 1.52 in, Outside Diameter 1.75 in, Bend Radius 9 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Conduit Type Bare, Series LT, ANSI, UL 514B, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.