Cotterless Hitch Pin, 1/2 in Dia, 6 in Usable L, Steel, 1 PK

  • Mfr # U39666.050.0400

  • Zoro # G0282642

CAD Available

product price:  $9.99
/ea

Key Features

CAD Drawing
Pin Type
Cotterless
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
6 in
Shank Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39666.050.0400
Zoro #
G0282642
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
6 in
Shank Length
6 in
Head Diameter Tolerance
+0.05/-0.00 in
Shank Diameter
1/2 in
Shank Diameter Tolerance
+0.000/-0.010 in
Minimum Hole Size
0.203 in
Head Diameter
5/32 in
Maximum Hole Size
0.253 in
Outside Diameter Tolerance
+0.000/-0.010 in
Shank Length Tolerance
+/-0.08 in

Details

CAD Available
Yes
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Yellow
Includes
Hairpin, Lanyard
Manufacturer Location
Globally Sourced

Description

Hitch Pin,0.5 in dia,4 in L,Steel, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 4 in, Pin Type Not Applicable, Material Steel, Material Grade/Class Grade 1038/Grade 4140, Finish Zinc Yellow, Usable Length 4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter 5/32 in, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance +0.05/-0.00 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.