Interior/Exterior Paint, High Gloss, Oil Base, Safety Yellow, 5 gal

  • Mfr # 245480

  • Zoro # G0283105


product price:  $397.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Yellows
Finish
High Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245480
Zoro #
G0283105
UPC #
020066172978
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Yellows
Finish
High Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Safety Yellow
Coverage
230 to 450 sq ft/gal
VOC Content
Less Than 340g/L
Dry Time
4 to 8 hr
Dry Time Recoat
24 hr
Paint and Primer Sub Category
Enamels
Resin Type
Modified Alkyd
Application Method
Brush, Roller, Spray
Standards
MPI #9, #48, #81, #96 Certified
Exposure Conditions
Interior/Exterior
Base Type
Oil
Resistance Properties
Chip-Resistant, Corrosion-Resistant, Fade-Resistant, Rust-Resistant, Weather-Resistant
Minimum Application Temperature
32 Degrees F
Use Location
Exterior, Interior
Maximum Application Temperature
100 Degrees F
Maximum Temperature Resistance
212 Degrees F
Surface Material
Metal
Sub Brand
High Performance
Sheen
High-Gloss
Dry Time Tack Free
2-4 hrs

Description

Alkyd Enamel Paint, VOC Less Than 340 Grams per Liter, Size 5 gal., Color Safety Yellow, Coverage 325 to 675 Square-Ft., Dry Time Tack Free 2 to 4 Hours, Dry Time 6-10 Hours, Dry Time Recoat 24 Hours, Application Temperature 32-100 (F) F, Application Method Brush, Roller or Spray Gun, Metal, Steel, Wood, Exposure Conditions Mild to Moderate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.