Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm, 3 in Dial, 1/2 in NPT Bottom Location, Steel Case Material

  • Mfr # TTD399

  • Zoro # G0283147


product price:  $42.99
/ea

Key Features

Accuracy
Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale
Process Connection Location
Bottom
Process Connection Size
1/2 in NPT
Dial Size (In.)
3 in
Gauge Case Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTD399
Zoro #
G0283147
UPC #
628311000115
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
3 in
Length
6.522"
Nominal Dial Size
3 in
Case Diameter
3.2 in

Details

Item
Tridicator 3 0/250 psi/Kpa 70/320 F/C,Lm
Accuracy
Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale
Process Connection Location
Bottom
Gauge Case Material
Steel
Gauge Application
Hot Water and Steam Pressure for Boilers
Pressure Range
0 to 250psi/kPa
Maximum Pressure
250

Description

Tridicator 3 0/250 psi/Kpa 70/320 F/C,Lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.