This item is Discontinued.

Eaton Bussmann Fuse Block, K5, H UL Class, 3 Poles, Box Lug H60100-3CR

Fuse Block, K5, H UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # H60100-3CR
  • Zoro # G0283796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H60100-3CR
Zoro #
G0283796
UPC #
051712147446
Country of Origin
Mexico

Dimensions

Width
5.84"
Length
9.50"
Wire Size
8 to 1/0 AWG
Length (Straight Wireway)
9.50 in

Details

Item
Fuse Block
Series
H600
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse UL Class
K5, H
For Fuse Series
NOS, RES
Fuse Holder Code
R
Fuse Type
Industrial
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
70 to 100A
Fuse Block or Holder DC Voltage Rating
Not Rated
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fuse UL Class K5, H, Number of Poles 3, Series H600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Width 5.84 In., Length 9.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.