Zoro Homepage
This item is Discontinued.
American Torch Tip Contact Tip, Wire Size 3/32in., PK10 S10125-3/32

Contact Tip, Wire Size 3/32in., PK10 (Discontinued)

  • Mfr # S10125-3/32
  • Zoro # G0284046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10125-3/32
Zoro #
G0284046
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
3/32
Size
1-7/8
Bore Dia. (In.)
7/64

Details

Item
Contact Tip
For Use With
Lincoln(R) Style
Material
Copper
Type
Submerged Arc
Style
Lincoln
For MIG Guns
Lincoln(R)
Bore (mm)
2.4

Description

Contact Tip, Submerged Arc, Lincoln Style, Size 1-7/8, Bore Dia. (In.) 7/64, Bore (mm) 2.4, Wire Size (In.) 3/32, Material Copper, For Use With Lincoln(R) Style, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.