Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTPTZIP741X20
Zoro #
G0284271
UPC #
812009022231
Country of Origin
Unknown
Dimensions
Height
12-1/64"
Focal Length
4.70 to 94.00mm
Diameter
8-21/32"
Details
For Use With
Video Surveillance
Item
IP Camera
HD Resolution
720p
Camera Type
Color
Camera Design
Pan-Tilt-Zoom Dome
Lens
20x Optical Zoom
Power Required
24VAC
Line Resolution
1.3 MP
Min. Light Level
0.05 Lux
Power Consumption
22W
Standards
UL listed
Pixels
1280 x 960
IP Rating
IP66
Camera Body Color
White
Day/Night Capable
Day/Night
Operating Temp. Range
22 Degrees to 149 Degrees F
Description
IP Camera, Camera Design Pan-Tilt-Zoom Dome, For Use With Video Surveillance, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.