
Freezer Popsicle, 3oz, Assorted Flavors, PK150
Mfr # 159200201
Zoro # G0284304
product price:Â $54.99
/pk 150, $0.37/eaKey Features
Drink Content Type
Regular
Flavor
Cherry/Grape/Lemon-Lime/Mixed Berry/Orange
Thirst Quencher Package Size
3 oz
Color
Blue, Green, Orange, Purple, Red
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159200201
Zoro #
G0284304
UPC #
075880240105
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
3 oz
Container Size
3 fl oz
Details
Item
Freezer Pop
Drink Content Type
Regular
Flavor
Cherry/Grape/Lemon-Lime/Mixed Berry/Orange
Color
Blue, Green, Orange, Purple, Red
Form
Liquid
Yield per Unit
3 oz
Sugar Content
Full-Sugar
Includes All Natural Ingredients
All Natural Ingredients Not Included
Product Type
Freezer Pop
Description
3 oz Yield SQWINCHER(R) Sqweeze Freezer Pops Assorted Flavors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.