This item is Discontinued.

Lts Hybrid Video Recorder, 8 Inputs, 5A LTN8708-HT

Hybrid Video Recorder, 8 Inputs, 5A (Discontinued)

  • Mfr # LTN8708-HT
  • Zoro # G0284387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTN8708-HT
Zoro #
G0284387
UPC #
812009023429
Country of Origin
China

Dimensions

Width
17-1/2"
Height
1-51/64"
Depth
11-13/32"

Details

Item
Hybrid Video Recorder
Max. Frames Per Second
30
Number of Analog Camera Inputs
8
Number of IP Camera Inputs
8
Resolution
1920x1080P
Includes
Mouse, Central Management Software and Power Supply
Video Export Function
USB, Network
Power Required
5A
Operating Temp.
14 Degrees to 131 Degrees F
Recording Modes
Continuous, Schedule, Motion
Video Output
VGA, HDMI
Standards
UL Listed
Video Compression Format
H.264
Viewing Types
Local, Web, Smart Device
Maximum Number of Hard Drives
2
Network Interface
10/100/1000 mbps
Analog Camera Connection
BNC
Max. Frames per Second
30

Description

Hybrid Video Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 8, Network Interface 10/100/1000 mbps, Includes Mouse, Central Management Software and Power Supply, Recording Modes Continuous, Schedule, Motion, Standards UL Listed, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.