Slotted Spring Pin, 10 mm Outside Dia, 52 mm L, Stainless Steel, 1 PK

  • Mfr # 5DE94

  • Zoro # G0284514


product price:  $1.69
/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DE94
Zoro #
G0284514
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
10 mm
Shank Length
52 mm
Outside Dia.
8 mm
Fits Hole Dia. (Min.-Max.)
8.00-8.30mm
Chamfer Length (Min.)
2.0 mm
Overall Length
50mm
Length Tolerance
+/-0.50mm
Wall Thickness
1.5 mm
Chamfer Length Reference
2.0 mm
Nominal Diameter
8 mm
Minimum Chamfer Length
2 mm
Fits Minimum Hole Diameter
8 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
8.15 mm
Usable Length
50 mm
Chamfer Length (Max.)
2 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
9,613 lb
Standards
UNS G10700 / G10740
Meets
ISO 8752
Rockwell Hardness
Work Hardened
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 8mm dia,50mm L,Slotted, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 50 mm, End Type Chamfered, Wall Thickness 1.5 mm, Fits Minimum Hole Diameter 8 mm, Fits Maximum Hole Diameter 8.15 mm, Shank Length 50 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.