This item is Discontinued.

Greenlee Buried Line Marker, Yellow, 83 kHz 0174-0001-1

Buried Line Marker, Yellow, 83 kHz (Discontinued)

  • Mfr # 0174-0001-1
  • Zoro # G0285065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0174-0001-1
Zoro #
G0285065
UPC #
783310607755
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
Limited Lifetime

Details

Item
Buried Line Marker
Color
Yellow
Marker Type
Disc, Gas
Features
Electronically Marks Buried Facilities for Later Relocation, Small Size and Flat Design Attach Easily to Non Metallic Utility Box Lids, Hand Holes and Other Buried Enclosures
Construction
Rugged Polyethylene Case
Operating Frequency
83 kHz
Application
for Gas
For Use With
Mfr. No. EML100

Description

Buried Line Marker, Application for Gas, Color Yellow, Features Electronically Marks Buried Facilities for Later Relocation, Small Size and Flat Design Attach Easily to Non Metallic Utility Box Lids, Hand Holes and Other Buried Enclosures, For Use With Mfr. No. EML100, Operating Frequency 83 kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.