Retractable Belt Barrier, Black, 20 ft.

  • Mfr # WM412SB20-AAO-RE

  • Zoro # G0285531


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Belt Length
20 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM412SB20-AAO-RE
Zoro #
G0285531
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
20 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Belt Width
2 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Finish
Black
Color
Black
Type
Wall Mount Single Line Belt
For Use With
Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV
Number of Belts
1
Frame Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Legend
Authorized Access Only
Frame Material
Polycarbonate
Weight
5 lb
Legend Color
White

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Horizontal Stripe, Legend Authorized Access Only, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.