Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Barrier, Single Belt

  • Mfr # WH412SB15-AAO-HC

  • Zoro # G0285577


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB15-AAO-HC
Zoro #
G0285577
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
15 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in

Details

Item
Warehouse Mount Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
Color
Black
Finish
Black
Type
Wall Mount Single Line Belt
Frame Color
Black
Legend
Authorized Access Only
Includes Mounting Hardware
Included
Legend Color
White
Number of Belts
1

Description

Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.