Retractable Belt Barrier, 10 ft., Red

  • Mfr # WM700RD-NE-RE

  • Zoro # G0285665


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Red
Belt Message
NO ENTRY
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM700RD-NE-RE
Zoro #
G0285665
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Belt Width
2 in
Manufacturer Warranty Length
10 yr
Overall Height
4 3/4 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Belt Message
NO ENTRY
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Color
Red
Type
Wall Mount Single Line Belt
For Use With
Mfr. No. RE RE-M SUB-SHOOK 301YA-RCV 301BA-RCV-HBW
Finish
Red
Frame Finish
Powder Coated
Legend Color
White
Indoor/Outdoor Usage
Indoor, Outdoor
Legend
No Entry
Reflectivity
Non-Reflective
Weight
2 lb
Belt Pattern
No Pattern
Frame Color
Black/Red
Includes Mounting Hardware
Included
Frame Material
Steel
Number of Belts
1

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Horizontal Stripe, Legend No Entry, Legend Color White, Frame Color Black/Red, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Frame Finish Powder Coated, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.