Cable Tie, 8 in L, Black, Nylon 6/6, 50 lb Strength

  • Mfr # 220103BK

  • Zoro # G0286098


product price:  $11.89

Key Features

Cable Tie Style
Self Locking
Nominal Length
8 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220103BK
Zoro #
G0286098
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Our Cable Ties are made of general purpose Nylon 6/6. The smooth, rounded edges ensure that your cables and wires are not cut or damaged with use. These ties are self-locking with a low profile head that conserves space. These zip ties are used for securing loose wire, cable and cords. Tensile Strength: 50lbs Length: 8" Pack size: 100 Color: Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.