Air Duct, 12 in. dia., 25 ft. L
Mfr # SVH-1225
Zoro # G0286119
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl Polyester
Color
Yellow
Length
25 ft
Diameter
12 in
Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVH-1225
Zoro #
G0286119
UPC #
-
Country of Origin
China
Dimensions
Length
25 ft
Diameter
12 in
Details
Material
Vinyl Polyester
Color
Yellow
Item
Air Duct
Standards
NFPA
Includes
Cuff
Construction
Polyethylene
For Use With
Fans
Conductive Material Construction
No
Description
Air Duct, Conductive Material Construction No, Color Yellow, Diameter 12 in, Material Vinyl Polyester, Standards NFPA, For Use With Fans, Includes Cuff, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.