Electronic Temperature Control, Open/Close on Rise, SPDT, Single Stage, 1 hp, 24V AC, -30 to 220F

  • Mfr # ETC-112000-000

  • Zoro # G0286142


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Temperature Control
Voltage
24VAC
Switch Action
Close on Rise, Open on Rise
Includes
8 ft Foot Cable
Differential
1 Degrees to 30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETC-112000-000
Zoro #
G0286142
UPC #
662013924416
Country of Origin
Mexico

Dimensions

Height
6 1/2 in
Width
2 3/4 in
Sensing Bulb Length
2 in
Sensing Bulb Dia.
1/4 in
Depth
2 1/2 in
Capillary Length
96"
Overall Height
6 1/2 in
Sensing Bulb Diameter
1/4 in
Overall Depth
2 1/2 in
Overall Width
2 3/4 in

Details

Type
Electronic Temperature Control
Voltage
24VAC
Switch Action
Close on Rise, Open on Rise
Includes
8 ft Foot Cable
Differential
1 Degrees to 30 Degrees F
For Use With
Cooling, Heating, Refrigeration
Display Type
Digital
Number of Relay Inputs
1
Item
Temperature Control
Switch Type
SPDT
Control Range
-30 Degrees to 220 Degrees F
Standards
Class 4813 02, CSA Certified LR68340, UL File E94419, UL Guide No. XAPX
Thermostat Switch Type
SPDT
Full Load Amps @ 120VAC
5.8A (NC), 16A (NO)
Voltage Range
24V AC
Color
Gray
Enclosure Type
NEMA 1
Full Load Amps @ 240VAC
2.9A (NC), 8A (NO)
Sensor Type
Thermistor
Number of Relay Outputs
1
Number of Switches
1
Number of Stages
Single
Mounting
Vertical or Horizontal
Application
Cooling Control, Heating Control
Input Voltage
24V AC
Display
LCD
Full Load Current @ 240V AC
8 A
Product Type
Temperature Control
NEMA Rating
1
Contact Form
SPDT
Variable Output Voltage
No
Resistive Load Current @ 120V
96 A
IP Rating
IP67
Minimum Control Temperature
-30 Degrees F
Housing Color
Gray
Number of Sensor Inputs
1
Number of SPDT Outputs
1
Resistive Load Current @ 240V
48 A
Power Consumption
100 MVA
Compatible with Series
Universal
Maximum Control Temperature
220 Degrees F
Horsepower @ 240V AC
1 hp
Temperature Control Function
Heat or Cool
Full Load Current @ 120V AC
16 A
Ambient Humidity
0% to 95% RH
Housing Material
Polyethilene
Minimum Temperature Differential Setting
1 Degrees F
Number of Sensors Included
1
Maximum Temperature Differential Setting
30 Degrees F
Horsepower @ 120V AC
1 hp

Description

Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP67, Maximum Control Temperature 220 Degrees F, Minimum Control Temperature -30 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage No, Overall Height 6 1/2 in, Overall Width 2 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.