Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # S25-4P

  • Zoro # G0286544


product price:  $30.79
/ea

Key Features

Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
3000 psi
Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S25-4P
Zoro #
G0286544
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Overall Length
2 11/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
3000 psi
Connection Type
NPT
Shut Off
double
For Use With
General Purpose, Industrial
Sleeve Material
Steel
Series
S20
Standards
International 5676
Valve Design
Poppet
Locking Mechanism
Push and Pull
Seal Type
Captive Valve
Coupler Connection Type
FNPT
Coupler Flow Rate
12.0 gpm
Quick Coupler Type
Hydraulic Coupler Body
Coupler Body Material
Steel
Coupler Finish
Plain
Parker Interchange
4050-4P
Coupler Interchange Type
S20
Operating Temp. Range
-40 Degrees to 250 Degrees F
Pioneer Interchange
4050-4P
Coupling Component
Socket
Finish/Coating
Plain
Includes Bearing
Yes
Valve Type
Poppet
Includes Valve
Yes
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
3,000 psi
Pull Ring Material
PTFE
Fitting Type
FNPT
Max. Flow Rate
45 lpm
Hose Fitting Gender
Female
Maximum Vacuum
27.4 in Hg

Description

Hydraulic Quick Connect Hose Coupling, Socket, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products