Dairy Pail, Cap 14.75 qt

  • Mfr # 58161

  • Zoro # G0286587


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Type
With Side Tilting Handle
Outside Dia. (In.)
12 in
Capacity (Qt.)
14.75 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58161
Zoro #
G0286587
UPC #
029419037742
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12 in
Overall Height
11 1/2 in
Overall Diameter
12 in

Details

Item
Dairy Pail
Material
Stainless Steel
Color
Silver
Type
With Side Tilting Handle
Capacity (Qt.)
14.75 qt
Capacity
14.75 qt
NSF Certified
Yes
Gauge
16 ga

Description

Dairy Pail, Product Type Dairy Pail, FDA Compliant No, Gauge 16 ga, Color Silver, Material Stainless Steel, Overall Height 11 1/2 in, Overall Diameter 12 in, Capacity 14.75 qt, NSF Certified Yes..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.