Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Cellular Charger, Apple Tip MSCVCIPHO2

Cellular Charger, Apple Tip (Discontinued)

  • Mfr # MSCVCIPHO2
  • Zoro # G0286889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSCVCIPHO2
Zoro #
G0286889
UPC #
092533028491
Country of Origin
China

Dimensions

Size
7 in W x 5 in D x 2 in H

Details

Item
Cellular Charger
Type
Apple Tip
Includes
8 ft Cord, Apple Adapter, Universal Socket Adapter
Voltage (DC)
12
Used For
Charge Compatible Apple Devices In Car

Description

Cellular Charger, Includes 8 ft Cord, Apple Adapter, Universal Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.