Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless

  • Mfr # 03520

  • Zoro # G0286982


product price:  $26.89
/ea

Key Features

Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Forklifts, Bearings, Gears, Chains, Ink Removal From Printing Presses, Cranes, Pulleys
Fragrance
Fruity
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03520
Zoro #
G0286982
UPC #
078827035208
Country of Origin
United States

Dimensions

Size
15 Oz
Degreaser Container Size
20 oz.
Container Size
15 oz
Cleaner Container Size
15 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Forklifts, Bearings, Gears, Chains, Ink Removal From Printing Presses, Cranes, Pulleys
Fragrance
Fruity
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Colorless
Net Weight
15 wt oz
Degreaser NSF Rating
C1
Sub-Category
Degreaser
Form
Aerosol
Degreaser Container Type
Aerosol Can
Flash Point
1.4°F
VOC Content
62.4%
Includes Chemical
None
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
Boeing BAC 5750 Rev. J; NSF International C1; Pratt & Whitney Canada MMC 21530
Degreaser Item
Degreaser
Primary Chemical
None
Cleaner Container Type
Aerosol Can
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
No
Application
Equipment/Machinery
Dielectric Strength
Undetermined
Features
Dirt, Fast Acting Solvent for Degreasing Parts and Equipment, Grease, Heavy Duty Penetrating Degreaser, Moisture and Other Contaminants, No Ozone Depleting Chemicals, No Residue, No Rinsing, Penetrating Action Instantly Removes Oil, Wax
Plastic Safe
No
Product Series
ZeroTri
Biodegradable
No
Base Formula
Solvent Based
Properties
Butyl Free
Butyl Free
Yes
NSF Rating
C1
Chlorinated/Non Chlorinated
Non Chlorinated
Removes
Grease, Grime, Oil, and Other Oil-Based Contaminants
Specific Gravity
0.74 - 0.76 @ 20°C

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 62 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, CFIA Certification, NSF Rated, Primary Chemical None, Base Formula Solvent-Based

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.