This item is Discontinued.

Keysight Technologies Power Supply, 0-60VDC, 0-0.8A, Program, NIST E3641A-UK6

Power Supply, 0-60VDC, 0-0.8A, Program, NIST (Discontinued)

  • Mfr # E3641A-UK6
  • Zoro # G0287612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3641A-UK6
Zoro #
G0287612
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Single Output DC Power Supply
Output Volts (DC)
0 to 60
Output Current (Amps)
0 to 0.8
Input Voltage
120V AC
Ripple Volts Regulation
Less Than 1 mVrms
Line Volts Regulation
Less than 0.01% + 3mV
Meter Type
2 Digital
Current Limits
0% to 100%
Protection
Over Voltage
Line Regulation
Less than 0.01% + 3 mV
Display
4 Digit Vacuum Fluorescent
Input Frequency (Hz)
47 to 63
Type
Programmable
Includes
AC Power Cord and Instructions
Load Regulation
Less than 0.01% + 3mV
Calibration Certificate
NIST with Data
Connection
Parallel or Series

Description

Single Output DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 0.8, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than 1 mVrms, Line Volts Regulation Less than 0.01 Percent + 3mV, Load Regulation Less than 0.01 Percent + 3mV, Line Regulation Less than 0.01 Percent + 3 mV, Meter Type 2 Digital, 120V AC Input Voltage, Input Frequency (Hz) 47 to 63, Over Voltage Protection, Parallel or Series Connection, Display 4 Digit Vacuum Fluorescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.