Ring Terminal, #6 Stud Size, 16 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK

  • Mfr # P18-6R-C

  • Zoro # G0287701


product price:  $42.99
/pk 100, $0.43/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P18-6R-C
Zoro #
G0287701
UPC #
074983802029
Country of Origin
Mexico

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.62 in
Tongue Width - Wire Connector
0.62 in
Barrel Inside Dia.
0.07 in
Width
0.3"
Barrel Outside Diameter
0.25 in
Strip Length
1/4 in
Tongue Width
0.25 in
Hole Diameter
0.15 in
Barrel Length
0.25 in
Tongue Thickness
0.03 in
Barrel Inside Diameter
0.07 in
Inside Diameter (In.)
0.07
Maximum Metric Conductor Size (mm²)
1
Outer Diameter (In.)
0.25
Wire Strip Length (In.)
11933

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
302 Degrees F
Standards
CSA C22.2 No. 65, CSA LR31212, UL Listed 587H E52164, UL 486A, UL 486B
Connection Type
Crimp
Green Environmental Attribute
Does Not Contain PVC
Max. Temp.
302 Degrees F
Wire Range
22 to 16 AWG
Seam
Brazed
Terminal Connection
Crimp
Connection Material
Copper
Features
Brazed Seam
For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Seam Style
Brazed
Compatible Manufacturer Model Number
CT-100, CT-100A, CT-1570, CT-160, CT-200, CT-2500, CT-260, CT-570, CT-600-A
Barrel Style
Serrated Barrel
Contact Finish
Tin
Special Features
Ring Tongue Design Assures a Secure Connection in High Vibration Applications
Insulation Material
None
Environmentally Friendly
Yes
Sub Brand
Pan-Term
Barrel Type
Standard
Base Material
Copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Outside Diameter 0.25 in, Barrel Style Brazed Serrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.