Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
496.3.447
Zoro #
G0287707
UPC #
-
Country of Origin
Slovenia
Dimensions
Body Dia.
5.7"
Overall Height
5"
Description
Vacuum Motor, Thru-Flow, Thru-Flow Discharge, Blower Stages 1, No. of Speeds 1, Open Motor Enclosure Design, 148.3 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 82.7, Voltage 120, 60 Hz, 1 Phase, Max. Amps 10.6, Max. Air Watts 415, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 5 In., Mounting Brackets Metal, Intermittent Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.