Fork Terminal, #10 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK

  • Mfr # P14-10F-C

  • Zoro # G0287841


product price:  $45.35
/pk 100, $0.45/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
18 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14-10F-C
Zoro #
G0287841
UPC #
074983805129
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.71 in
Tongue Width - Wire Connector
0.34 in
Barrel Inside Dia.
0.07 in
Width
0.3"
Tongue Thickness
0.03 in
Strip Length
1/4 in
Barrel Length
0.28 in
Tongue Width
0.34 in
Tongue Length
0.44 in
Wire Strip Length (In.)
11933
Outer Diameter (In.)
0.14
Maximum Metric Conductor Size (mm²)
2.5
Inside Diameter (In.)
0.07
Minimum Metric Conductor Size (mm²)
1

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
CSA LR31212, UL 587H E52164
Wire Range
16 to 14 AWG
Seam
Brazed
Terminal Connection
Crimp
Connection Material
Copper
Terminal Type
Standard
Connection Type
Crimp
Features
Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Without The Need to Remove Fastener
Max. Temp.
302 Degrees F
For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Compatible with Product Type
Crimp Tool, Crimper, Wire Stripper
Special Features
Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Insulation Material
None
Seam Style
Brazed
Compatible with Series
CT
Contact Finish
Tin
Compatible Manufacturer Model Number
CT-100A, CT-1570, CT-160, CT-200, CT-2500 (CT-2570CH), CT-260, CT-600-A (CT-570CH)
Environmentally Friendly
Yes
Barrel Type
Standard
Base Material
Copper
Sub Brand
Pan-Term

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.44 in, Seam Style Brazed, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.28 in, Compatible Grainger Part Number 376T32, 376T39, 38YU60, 38YU63

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.