Combined Cable, 25 Ft.
Mfr # CBL25BB
Zoro # G0288942
product price:Â $18.29
/eaKey Features
Length
25 ft
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
Function
Combines Both Power and Video Signal in One Multi Purpose Cable
For Use With
Closed Circuit Television Cameras
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL25BB
Zoro #
G0288942
UPC #
030519675277
Country of Origin
China
Dimensions
Length
25 ft
Overall Width
25 ft
Details
Item
Combined Cable
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
Function
Combines Both Power and Video Signal in One Multi Purpose Cable
For Use With
Closed Circuit Television Cameras
Standards
NDAA Compliant
Product Type
Power Extension Cable
Compatible Surveillance Equipment
Digital CCTV Cameras
Description
Combined Cable, Product Type Power Extension Cable, Compatible Surveillance Equipment Digital CCTV Cameras, Overall Width 25 ft, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.