Wire Cart, 4 Shelf, 48x24x70, Zinc

  • Mfr # 2HDH3

  • Zoro # G0289353


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Overall Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HDH3
Zoro #
G0289353
UPC #
190735443491
Country of Origin
Multiple

Dimensions

Overall Length
48"
Shelf Width
24"
Overall Width
48 in
Overall Height
70 in
Caster Dia.
5 in
Shelf Length
48 in
Overall Depth
24 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Finish
Zinc-Plated
Caster Material
Polyurethane
Adjustable Increments
2 in
Wire Shelving Finish
Zinc Plated
Caster Configuration
(4) Swivel
No. of Shelves
4
Shelf Adjustments
2 in
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Wire Shelving Type
Mobile
Shelf Capacity
300 lb
Wire Shelving Material
Steel
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustment Type
Split Sleeve
Post Shape
Square
Whole Unit Load Capacity
1,200 lb
Adjustability
Adjustable
Caster Wheel/Configuration
(4) Swivel
Load Capacity per Shelf
300 lb
Shelving Configuration
Standalone
Recommended Environments
Dry
Shelf Adjustment Increments
2 in

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 24 in, Overall Height 70 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.