Glass Fuse, 0.50A, 10kA at 125V AC, 35A at 250V AC, 5 PK
Mfr # AGX-1/2
Zoro # G0289502
product price:Â $12.15
/pk 5, $2.43/eaKey Features
Series
AGX
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AGX-1/2
Zoro #
G0289502
UPC #
051712704724
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1 in
Overall Length
1 in
Overall Diameter
1/4 in
Details
Series
AGX
Speed
Fast-Acting
Amps
0.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGX, Littelfuse 361, Littelfuse 362, Mersen GGX
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Rejection
Item
Glass Fuse
Fuse Holder Code
Y
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
In Line Fuseholder
Y
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
361, 362, AGX, GGX
Weight
0.02 lb
Current
500 mA
Description
Fuse, 0.5 A, 250 V AC, Not Applicable, AGX Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1 in L x 1/4 in dia, Length 1 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGX, Littelfuse 361, Littelfuse 362, Mersen GGX, Equivalent Series 361, 362, AGX, GGX, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.