Zoro Homepage
This item is Discontinued.
Eiko Hi Press Sodium Lamp, Double Ended, 1200W ESI1200-DE

Hi Press Sodium Lamp, Double Ended, 1200W (Discontinued)

  • Mfr # ESI1200-DE
  • Zoro # G0289685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESI1200-DE
Zoro #
G0289685
UPC #
031293040183
Country of Origin
Belgium

Dimensions

Max. Overall Bulb Length
8-11/16"
Max Overall Bulb Length
8-11/16"
Overall Length
8 11/16 in

Details

Bulb Designation
ESI1200-DE
Watts
1200
Item
High Pressure Sodium Lamp
Bulb Color Temp.
5600K
Average Bulb Life
750 hr.
Standards
Meets 2012 Lighting Legislation Energy
Lumens
110000
Bulb Finish
Clear
Bulb Shape
Double Ended
ANSI Code
ESI1200-DE-S
Shatter-Resistant
No
Color Temperature
5600 K
Voltage
100

Description

High Pressure Sodium Lamp, Bulb Shape Double Ended, Color Temperature 5600 K, Lumens 110000, Overall Length 8 11/16 in, Shatter-Resistant No, Voltage 100, Watts 1200, Bulb Finish Clear, ANSI Code ESI1200-DE-S, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.